Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety 6 ft. L 400 lb. Weight Capacity Black, Yellow Fall Limiter 10120050

6 ft. L 400 lb. Weight Capacity Black, Yellow Fall Limiter (Discontinued)

  • Mfr # 10120050
  • Zoro # G5272321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10120050
Zoro #
G5272321
UPC #
641817029497
Country of Origin
China

Dimensions

SRL Length
6 ft.
Cable Dia.
3/16"
Length
6 ft.

Details

Item
Fall Limiter
Weight Capacity
400 lb
Includes
Instruction Manual
Standards
ANSI A10.32, ANSI Z359.1-2007
Housing Material
Thermoplastic
Anchorage Hook Type
Snap Hook
SRL Weight
5.1 lb.
Harness Hook Gate Opening
3/4"
Locking Anchorage Connection Hook Type
(2) Snap Hooks
SRL Housing Material
Thermoplastic
Harness Hook Type
Steel Carabiner
Locking Harness Connection Hook Type
AL59 Snap Hook
Tensile Strength
5000 lb.
Anchorage Hook Gate Opening
3/4"
Color
Black, Yellow
Number of Legs
2
Fall Braking System
Constant Lock Up Rate
Visual Load Indicator
Yes
For Use With
3PUC5, 3PUC6, 3PUC3 3PUC4, 3PUC1, 3PUC2

Description

Fall Limiter, Number of Legs 2, Weight Capacity 400 lb, Color Black, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.