Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10074477
Zoro #
G4602193
UPC #
641817019146
Country of Origin
Mexico
Dimensions
Length
1-1/2 ft.
Details
Item
Fall Protection Kit
Harness Sizing
Universal
Color
Yellow
Hardware Material
Zinc Plated, Stamped or Forged Alloy Steel
Standards
OSHA, ANSI Z359.1, A10.32, CSA 259.10-06
Tensile Strength
4000 to 5000 lb.
Includes
Harness, Lanyard, Lifeline, Roof Anchor, Bucket, Manual
Leg Strap Buckles
Tongue
Subpelvic Strap
Yes
Front D-Ring
No
Back D-Ring
Yes
Side D-Rings
No
Webbing Materials
Polyester
Chest Strap Buckles
Quick-Connect
Weight Capacity
400 lb
Shoulder Strap Buckles
None
Description
Fall Protection Kit, Harness Sizing Universal, Weight Capacity 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.