
Cartridge, Comfo L-Profile, Chemical and Combination Cartridge, Magenta, Threaded, P100, 10/Pkg
Mfr # 815177
Zoro # G1269667
product price: $173.99
/pk 10, $17.40/ea
Free Shipping & Returns
Key Features
For Use With
MSA(R) Comfo and Ultra Twin Respirators
Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
P100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
815177
Zoro #
G1269667
UPC #
641817011034
Country of Origin
United States
Details
Item
Filter
For Use With
MSA(R) Comfo and Ultra Twin Respirators
Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
P100
Typical Application
Asbestos Abatement
Standards
NIOSH
Series
Comfo Classic
Description
Filter, NIOSH Rating P100, Magenta, Compatible with Brand and Series MSA Comfo Twin-Cartridge Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Threaded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.