Fire and Rescue Visor, Clear Visor, Polycarbonate, Anti-Fog, Scratch-Resistant Lens, clear
Mfr # 10077117
Zoro # G3183494
product price: $166.46
/ea
Free Shipping & Returns
Key Features
Color
clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10077117
Zoro #
G3183494
UPC #
-
Country of Origin
United States
Dimensions
Visor Thickness
0.1 in
Visor Width
9 in
Visor Height
3 in
Details
Item
Fire and Rescue Visor
Color
clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
For Use With
Cairns(R) 1010 and 1044 Helmets
Dielectric Protection
Yes
Standards
ISEA/ANSI Z87.1, NFPA 1971
Features
Easy Raising and Lowering, Easy Removal, Fast
Includes
Hardware
Hazard Risk Category (HRC)
0
Compatible with Brand
MSA
Includes No Visor Coatings
No
Compatible with Series
V-Gard(R)
Includes Anti-Static Visor Coating
No
Includes Anti-Fog Visor Coating
Yes
Includes Scratch-Resistant Visor Coating
Yes
Lens/Visor Features
Dielectric
Description
Fire and Rescue Visor, Compatible with Brand MSA, Compatible with Series V-Gard(R), Dielectric Protection Yes, Features Easy Raising and Lowering, Easy Removal, Fast, For Use With Cairns(R) 1010 and 1044 Helmets, Includes Hardware, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating Yes, Standards ISEA/ANSI Z87.1, NFPA 1971, Visor Color Clear, Visor Height 3 in, Visor Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.