Fire and Rescue Visor, Clear Visor, 4 in Height, Anti-Fog, Anti-Scratch Lens, clear
Mfr # 10071006
Zoro # G3146744
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Color
clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polyacrylate
Lens Coating
Anti-Fog, Anti-Scratch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10071006
Zoro #
G3146744
UPC #
-
Country of Origin
United States
Dimensions
Visor Thickness
0.1 in
Visor Width
8 in
Visor Height
4 in
Details
Item
Fire and Rescue Visor
Color
clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polyacrylate
Lens Coating
Anti-Fog, Anti-Scratch
For Use With
Fire and Rescue Helmets
Dielectric Protection
Yes
Standards
ASTM D648, NFPA 1971-2007
Features
Heat Resistant, Scratch Resistant, Tuffshield
Includes
Nylon Wing Protector
Hazard Risk Category (HRC)
0
Includes Scratch-Resistant Visor Coating
Yes
Includes Anti-Fog Visor Coating
Yes
Description
Fire and Rescue Visor, Dielectric Protection Yes, Features Heat Resistant, Scratch Resistant, Tuffshield, For Use With Fire and Rescue Helmets, Includes Nylon Wing Protector, Includes Anti-Fog Visor Coating Yes, Includes Scratch-Resistant Visor Coating Yes, Standards ASTM D648, NFPA 1971-2007, Visor Color Clear, Visor Height 4 in, Visor Material Polyacrylate, Visor Thickness 0.1 in, Visor Width 8 in, Visor Coating Anti-Fog, Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.