Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Label, High Visibility Yellow/Green

  • Mfr # RP16YP

  • Zoro # G9352971


product price: $45.49
/ea

Key Features

Material
Reflective Sheeting
Color
High Visibility Yellow/Green
For Use With
Mfr. No. 10047433, 10047438, 1010FSR, C-TRD-5152A3220, C-TRD-5252A3220, C-TRD-5452A3220, C-TRD-5552A3220, C-TRD-B1C2A3220, C-TRD-B2C2A3220, C-TRD-B4C2A3220, C-TRD-B5C2A3220
Includes
(16) Labels
Background Color
Green, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP16YP
Zoro #
G9352971
UPC #
641817016084
Country of Origin
United States

Details

Item
Hard Hat Label
Material
Reflective Sheeting
Color
High Visibility Yellow/Green
For Use With
Mfr. No. 10047433, 10047438, 1010FSR, C-TRD-5152A3220, C-TRD-5252A3220, C-TRD-5452A3220, C-TRD-5552A3220, C-TRD-B1C2A3220, C-TRD-B2C2A3220, C-TRD-B4C2A3220, C-TRD-B5C2A3220
Includes
(16) Labels
Background Color
Green, Yellow
Self-Adhesive
Yes
Laminated
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
No. of Labels
16
Subject Matter
Reflective Label
Shape
Rectangle
Preprinted Text Color
Green, Yellow
Preprinted Images
No Image
For Use With Brand and Series
C-TRD-5152A3220, C-TRD-5252A3220, C-TRD-5452A3220, C-TRD-5552A3220, C-TRD-B1C2A3220, C-TRD-B2C2A3220, C-TRD-B4C2A3220, C-TRD-B5C2A3220, Mfr. No. 10047433, Mfr. No. 10047438, Mfr. No. 1010FSR
Preprinted Text
No Text
Visibility
Hi-Vis

Description

Hard Hat Label, Diameter Not Applicable, Height 1 in, Material Reflective Sheeting, Number of Labels 16, Preprinted Images No Image, Preprinted Text No Text, Preprinted Text Color Green, Yellow, Retroreflective Grade Reflective, Self-Adhesive Yes, Shape Rectangle, Subject Matter Safety and Personal Protection Awareness, Visibility Hi-Vis, Width 4 in, Background Color Green/Yellow, Laminated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.