Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bitrex Qualitative Fit Test Kit

  • Mfr # 697444

  • Zoro # G3600703


product price: $660.99
/ea
Free Shipping & Returns

Key Features

For Use With
MSA Respirators
Size
Universal
Application
Welding
Standards
OSHA
Fit Testing Protocol
Bitrex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697444
Zoro #
G3600703
UPC #
641817009956
Country of Origin
United States

Dimensions

Size
Universal
Depth
8 27/50 in

Details

Item
Fit Testing Kit
For Use With
MSA Respirators
Application
Welding
Standards
OSHA
Fit Testing Protocol
Bitrex
Includes
(2) Nebulizer Bulbs, (2) Replacement Sets of Nebulizer Inserts, Fit-Test Solution, Sensitivity Solution, Test Hood, Videotape
Includes Hood
Yes
Hood Material
Tyvek
Lens Material
Plastic

Description

Fit Testing Kit, Bitrex Fit Testing Protocol, For Use With MSA Respirators, Includes (2) Nebulizer Bulbs, (2) Replacement Sets of Nebulizer Inserts, Fit-Test Solution, Sensitivity Solution, Test Hood, Videotape, Hood Material Tyvek

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.