Flush Floor Base

  • Mfr # IN-2006

  • Zoro # G400690167


product price: $1,463.99
/ea
Free Shipping & Returns

Key Features

For Use With
MSA Safety XTIRPA Adapter Base System
Fits Brand
MSA Safety
Features
Floor Adapter Attaches to Concrete or Steel
Width
12 in
Height
9 2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2006
Zoro #
G400690167
UPC #
-
Country of Origin
Canada

Dimensions

Width
12 in
Height
9 2/5 in
Length
12 in

Details

Item
Flush Floor Base
For Use With
MSA Safety XTIRPA Adapter Base System
Fits Brand
MSA Safety
Features
Floor Adapter Attaches to Concrete or Steel
Standards
ANSI, CSA, OSHA
Color
Gray
Base Material
Stainless Steel
Compatible Component
Upper Arm Mast
Includes Mounting Hardware
No
For Use On
Concrete Floor, Steel Floor
Weight Capacity
360 lb
Base Installation
Fixed
No. of Mounting Holes
4
Base Features
Flush
Base Mount Style
Floor Mount
Confined Space Component
Floor Adapter Base
Tensile Strength
8,640 lb
Number of Mounting Holes
4

Description

Flush Floor Base, Height 9 3/8 in, Width 12 in, Features Floor Adapter Attaches to Concrete or Steel, Length 12 in, Color Gray, Mounting Location Floor, For Use With MSA Safety XTIRPA Adapter Base System, Tensile Strength 8,640 lb, Compatible Component Upper Arm Mast, Confined Space Component Floor Adapter Base, Weight Capacity 360 lb, Mounting Type Bolt-On, Includes Not Applicable, Base Features Flush, Base Installation Fixed, Base Material Stainless Steel, Base Mount Style Floor Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.