Hard Hat, Super V, 4-Point Point Ratchet (4-Point), Gold
Mfr # 10058630
Zoro # G4074001
product price: $39.79
/eaSold in multiples of 12 for $477.48
Key Features
Head Protection Style
Cap
Series
Super V
Suspension Adjustment Type
Ratchet (4-Point)
Number of Suspension Points
4-Point
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10058630
Zoro #
G4074001
UPC #
-
Country of Origin
United States
Details
Item
Hard Hat
Head Protection Style
Cap
Series
Super V
Suspension Adjustment Type
Ratchet (4-Point)
Number of Suspension Points
4-Point
Color
Gold
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Application
Confined Space, Working at Heights
Head Protection Suspension Type
Ratchet (4-Point)
Hard Hat Style
Cap
Hard Hat Suspension
1-Touch
Description
Cap, Super V, 1-touch, Gold, Head Protection Suspension Type Ratchet (4-Point)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.