Zoro Homepage

V-Gard Slotted Cap, HDPE, Fas-Trac III Suspension, Type I, Class E, Orange (11.8in L x 9in W)

  • Mfr # 489364

  • Zoro # G4073161


product price: $26.69
/ea

Key Features

Head Protection Style
Cap
Head Protection Material
Polyethylene
Fits Hat Size
Large
Series
V-Gard(R)
Suspension Adjustment Type
4 pt. Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489364
Zoro #
G4073161
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
Large

Details

Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
Polyethylene
Series
V-Gard(R)
Suspension Adjustment Type
4 pt. Ratchet
Number of Suspension Points
4-Point
Color
Hi-Vis Orange
Head Protection Venting
Non-Vented
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Accessory Mounting Options
Side Slots
Application
Confined Space

Description

Cap,v-gard,ratchet,large,hi-viz Org, Head Protection Suspension Type Ratchet (4-Point), Accessory Mounting Options Side Slots, Series V-Gard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products