Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, V-Gard, Polyethylene, 4-Point Point 4 pt. Ratchet, Hi-Vis Orange

  • Mfr # 489368

  • Zoro # G4073155


product price: $27.19
/ea
Sold in multiples of 20 for $543.80

Key Features

Head Protection Style
Cap
Head Protection Material
Polyethylene
Fits Hat Size
Small
Series
V-Gard
Suspension Adjustment Type
4 pt. Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489368
Zoro #
G4073155
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
Small

Details

Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
Polyethylene
Series
V-Gard
Suspension Adjustment Type
4 pt. Ratchet
Number of Suspension Points
4-Point
Color
Hi-Vis Orange
Head Protection Venting
Non-Vented
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Application
Confined Space
Head Protection Brand
MSA

Description

Cap,v-gd.w/ratchet Susp.,sm,hi-viz Org, Head Protection Suspension Type Ratchet (4-Point)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.