
Skullgard Protective Cap, Fas-Trac III Suspension, Type I, Class G, Natural/Tan, Small
Mfr # 10104377
Zoro # G4073575
product price: $147.99
/eaSold in multiples of 20 for $2,959.80
Free Shipping & Returns
Key Features
Head Protection Style
Front Brim
Head Protection Material
Phenolic
Series
Skullgard
Number of Suspension Points
4-Point
Color
Natural Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10104377
Zoro #
G4073575
UPC #
-
Country of Origin
United States
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Phenolic
Series
Skullgard
Number of Suspension Points
4-Point
Color
Natural Tan
Head Protection Venting
Non-Vented
Standards
ANSI Z89.1-2014
Application
Working at Heights
Description
Cap,type B,unpainted,sm,ratchet Susp., Head Protection Suspension Type Ratchet (4-Point)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.