Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, V-Gard 500, ABS, 6 Point Ratchet (6-Point), Blue

  • Mfr # 10034098

  • Zoro # G4073146


product price: $24.89
/ea
Sold in multiples of 20 for $497.80

Key Features

Head Protection Style
Cap
Head Protection Material
ABS
Series
V-Gard 500
Suspension Adjustment Type
Ratchet (6-Point)
Number of Suspension Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10034098
Zoro #
G4073146
UPC #
-
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
ABS
Series
V-Gard 500
Suspension Adjustment Type
Ratchet (6-Point)
Number of Suspension Points
6
Color
Blue
Head Protection Venting
Non-Vented
Standards
ANSI
Application
Confined Space
Head Protection Suspension Type
Ratchet (6-Point)
Hard Hat Style
Cap
Hard Hat Suspension
6 pt. Ratchet

Description

Cap,v-gd 500,non-vntd,6 Pt,ratchet,blue, Head Protection Suspension Type Ratchet (6-Point)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.