Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, V-Gard Freedom Series, Polyethylene, 4 Point Ratchet, Type 1, Class C, White/Red

  • Mfr # 10050613

  • Zoro # G4759185


product price: $46.89
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2 to 8
Series
V-Gard Freedom Series
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10050613
Zoro #
G4759185
UPC #
641817004159
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
V-Gard Freedom Series
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White/Red
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
ANSI Impact Type
1
Accessory Slots
Yes
Head Protection Graphics
Maple Leaf
ANSI Electrical Class
C
Hard Hat ANSI Type
1
Graphics
Maple Leafs
Includes
Hard Hat, Suspension, Instructions
ANSI Classification
Type 1, Class C
Hard Hat ANSI Class
E
Application
General Purpose
High-Visibility
No
Head Protection Suspension Type
Ratchet (4-Point)
High Visibility
No
Shell Material - Head Protection
Polyethylene
Venting
No
Shell Material
Polyethylene
Head Protection Brand
MSA
Hard Hat Style
Cap
Hard Hat Suspension
4 pt. Ratchet
Hard Hat Sub-Category
Hard Hats With Maple Leaf Graphics

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics Maple Leaf, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005, Series V-Gard(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.