Hard Hat, V-Gard 500, Polyethylene, 6 Point Pinlock, Type 1, Class C, Hi-Vis Yellow/Green
Mfr # 10074820
Zoro # G3559324
product price: $26.99
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
V-Gard 500
Suspension Adjustment Type
Pinlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10074820
Zoro #
G3559324
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2" to 8"
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
V-Gard 500
Suspension Adjustment Type
Pinlock
Number of Suspension Points
6
Color
Hi-Vis Yellow/Green
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
ANSI Impact Type
1
Head Protection Graphics
No Graphics
Graphics
None
ANSI Classification
Type 1, Class C
ANSI Electrical Class
C
Hard Hat ANSI Class
C
Includes
Hard Hat, Suspension, Instructions
Accessory Slots
Yes
Hard Hat ANSI Type
1
Application
General Purpose
Accessory Mounting Options
Side-Slots
High-Visibility
Yes
Head Protection Brand
MSA
Hard Hat Sub-Category
Hard Hats Without Graphics
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility High-Visibility, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series V-Gard(R) 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.