Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Gard Slotted Cap, Staz-On Suspension, Fas-Trac III Suspension, Type I, Class E, Gold

  • Mfr # 464852

  • Zoro # G5234941


product price: $13.29
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
V-Gard
Suspension Adjustment Type
Pinlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464852
Zoro #
G5234941
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
V-Gard
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Color
Gold
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
ANSI Classification
Type 1, Class E
CSA Type
1
Hard Hat ANSI Class
C, E
Hard Hat ANSI Type
1
Includes
Hard Hat, Suspension, Instructions
ANSI Impact Type
1
Head Protection Graphics
No Graphics
Graphics
None
Accessory Slots
Yes
ANSI Electrical Class
C, E
CSA Class
E
Application
General Purpose
Accessory Mounting Options
Side-Slots
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
MSA

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color Gold, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series V-Gard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.