Zoro Homepage

V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Purple

  • Mfr # 488398

  • Zoro # G5234905


product price: $13.29
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
V-Gard
Suspension Adjustment Type
Pinlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488398
Zoro #
G5234905
UPC #
641817008683
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
V-Gard
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Color
Purple
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Accessory Slots
Yes
CSA Type
1
Head Protection Graphics
No Graphics
CSA Class
E
Includes
Hard Hat, Suspension, Instructions
ANSI Impact Type
1
Hard Hat ANSI Class
C, E
Hard Hat ANSI Type
1
Graphics
None
ANSI Electrical Class
C, E
ANSI Classification
Type 1, Class E
Application
General Purpose
Accessory Mounting Options
Side-Slots
High-Visibility
No
Head Protection Brand
MSA
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color Purple, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series V-Gard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.