V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Tan
Mfr # 461180
Zoro # G5234966
product price: $13.29
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
V-Gard
Suspension Adjustment Type
Pinlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461180
Zoro #
G5234966
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2" to 8"
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color Tan, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series V-Gard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.