Zoro Homepage

Hard Hat, TopGard(R), Polyethylene, Slotted, 1-Touch Suspension, Type 1, Class E, White

  • Mfr # 454728

  • Zoro # G4825651


product price: $37.39
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
One Size Fits Most
Series
TopGard(R)
Suspension Adjustment Type
One-Touch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454728
Zoro #
G4825651
UPC #
641817007242
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
TopGard(R)
Suspension Adjustment Type
One-Touch
Number of Suspension Points
4
Color
White
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E
Hard Hat ANSI Type
1
CSA Class
E
Accessory Slots
No
ANSI Electrical Class
E
Hard Hat ANSI Class
E
Head Protection Graphics
No Graphics
CSA Type
1
Includes
Hard Hat, Suspension, Instructions
Graphics
None
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
Application
General Purpose
High-Visibility
No
Head Protection Brand
MSA
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type One-Touch (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E, Series TopGard(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.