Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Specialty V-Gard, Polyethylene, 4pt Point Type 1, Class E, Black

  • Mfr # 10092015

  • Zoro # G4073916


product price: $39.75
/ea
Sold in multiples of 20 for $795.00

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Specialty V-Gard
Number of Suspension Points
4pt
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10092015
Zoro #
G4073916
UPC #
-
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Specialty V-Gard
Number of Suspension Points
4pt
Color
Black
Head Protection Venting
Non-Vented
Standards
ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
Hard Hat ANSI Class
E
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class E
Head Protection Suspension Type
Ratchet (4-Point)
Hard Hat Suspension
Fas-Trac
Hard Hat Style
Cap

Description

Cap,v-gd,blk,flames,thermoformed,rtcht, Head Protection Suspension Type Ratchet (4-Point)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.