Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Gard Slotted Cap, HDPE, Fas-Trac III Suspension, Type I, Class E, Brown (standard size)

  • Mfr # 495854

  • Zoro # G5234975


product price: $19.99
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
V-Gard(R)
Suspension Adjustment Type
Pinlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495854
Zoro #
G5234975
UPC #
641817009192
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
V-Gard(R)
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Color
Brown
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
CSA Type
1
ANSI Electrical Class
E
Head Protection Graphics
No Graphics
CSA Class
E
Hard Hat ANSI Class
E
Graphics
None
ANSI Impact Type
1
Hard Hat ANSI Type
1
Accessory Slots
Yes
ANSI Classification
Type 1, Class E
Includes
Hard Hat, Suspension, Instructions
Application
General Purpose
Accessory Mounting Options
Side-Slots
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
MSA

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Brown, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series V-Gard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.