Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, V-Gard Freedom Series, Polyethylene, 4-Point Point Ratchet (4-Point), Type 1, Class E

  • Mfr # 10104925

  • Zoro # G4072945


product price: $39.65
/ea
Sold in multiples of 20 for $793.00

Key Features

Head Protection Style
Cap
Head Protection Material
Polyethylene
Series
V-Gard Freedom Series
Suspension Adjustment Type
Ratchet (4-Point)
Number of Suspension Points
4-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10104925
Zoro #
G4072945
UPC #
-
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
Polyethylene
Series
V-Gard Freedom Series
Suspension Adjustment Type
Ratchet (4-Point)
Number of Suspension Points
4-Point
Color
Green
Head Protection Venting
Non-Vented
Standards
ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
Hard Hat ANSI Type
1
Hard Hat ANSI Class
E
ANSI Classification
Type 1, Class E
Head Protection Suspension Type
Ratchet (4-Point)
Hard Hat Style
Cap
Hard Hat Suspension
4 pt. Ratchet

Description

Cap,v-gd,camo,canadian Flag,ratchet, Head Protection Suspension Type Ratchet (4-Point)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.