Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Gard Accessory Forestry Kit (Includes: Orange Cap, Frame, Mesh Visor, Chin Protector, Earmuffs)

  • Mfr # 10118694

  • Zoro # G5234792


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
V-Gard
Suspension Adjustment Type
Pinlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10118694
Zoro #
G5234792
UPC #
641817028629
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"
Visor Height
8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
V-Gard
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Color
Hi-Vis Orange
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2005
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, E
Accessory Slots
Yes
CSA Class
E
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class E
CSA Type
1
Graphics
None
ANSI Electrical Class
C, E
ANSI Impact Type
1
Includes
Debris Control Frame, Mesh Visor Nitrometer, Retractable Chin Protector, Cap Mount Earmuffs
Application
Forestry
High-Visibility
Yes
Head Protection Brand
MSA
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, Hard Hat Style Front Brim, Hard Hat ANSI Type 1, Hard Hat ANSI Class C, E, V-Gard Series, Graphics None, Hard Hat Suspension 4 pt. Ratchet, Color Orange, Fits Hat Size One Size Fits Most, Shell Material Polyethylene, Accessory Slots Yes, Head Protection Venting No, Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005, CSA Type 1, CSA Class E, Includes V-Gard Cap, Debris Control Frame, Mesh Visor Nitrometer, Retractable Chin Protector, Cap Mount Earmuffs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.