Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (Discontinued)

  • Mfr # 10118695
  • Zoro # G2500991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10118695
Zoro #
G2500991
UPC #
641817028612
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"
Visor Height
8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
ANSI Classification
Type 1, Class E
Head Protection Material
Polyethylene
Head Protection Suspension Type
Ratchet (4-Point)
Head Protection Color
White
Head Protection Venting
No
Head Protection Graphics
No Graphics
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, E
Series
V-Gard
CSA Type
1
Color
White
Hard Hat Style
Cap
Shell Material
Polyethylene
High Visibility
No
Number of Suspension Points
4
Venting
No
ANSI Impact Type
1
Accessory Slots
Yes
Material
Frame: High Density Polyethylene, Visor: Polycarbonate
Suspension Adjustment Type
Pinlock
Hard Hat Sub-Category
Hard Hats Without Graphics
CSA Class
E
Includes
Frame, Clear PC Visor
ANSI Electrical Class
C, E
Head Protection Brand
MSA
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2005
Shell Material - Head Protection
Polyethylene
Hard Hat Suspension
4 pt. Ratchet
Graphics
None
High-Visibility
No

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Head Protection Venting No, High Visibility No, Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005, Series V-Gard(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.