V-Gard Accessory Arc Kit, White, For Slotted Caps w/Chin Protector

  • Mfr # 10118696

  • Zoro # G5236244


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
V-Gard
Suspension Adjustment Type
Pinlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10118696
Zoro #
G5236244
UPC #
641817028636
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"
Visor Height
8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
V-Gard
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Color
White
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2005
Graphics
None
Includes
Debris Control Frame, Arc Nitrometer with Chin Protector
Hard Hat ANSI Type
1
ANSI Electrical Class
C, E
Head Protection Graphics
No Graphics
Hard Hat ANSI Class
C, E
CSA Class
E
CSA Type
1
Accessory Slots
Yes
ANSI Classification
Type 1, Class E
ANSI Impact Type
1
Application
Arc Flash
High-Visibility
No
Head Protection Brand
MSA
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat w/Faceshield Bracket and Visor, Full Brim, WhiteANSI Type 1, ANSI Class E, Fits Hat Size 6-1/2 to 8 In.Accessory Slots Yes, Suspension Ratchet, Shell Material Polyethylene, Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005, Includes V-Gard Cap, Debris Control Frame, Arc Nitrometer with Chin Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.