Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skullgard Protective Cap, Fas-Trac III Suspension, Type I, Class G, Natural/Tan, Large

  • Mfr # 475405

  • Zoro # G4073590


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Cap
Head Protection Material
Phenolic
Fits Hat Size
7" to 8-1/2"
Series
Skullgard
Suspension Adjustment Type
4 pt. Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475405
Zoro #
G4073590
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
7" to 8-1/2"

Details

Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
Phenolic
Series
Skullgard
Suspension Adjustment Type
4 pt. Ratchet
Number of Suspension Points
4-Point
Color
Natural Tan
Head Protection Venting
Non-Vented
Standards
ANSI/ISEA Z89.1-2014
Hard Hat ANSI Class
G
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class G
Application
Working at Heights

Description

Cap, Skullgard, Fas-trac, Large, Natural, Head Protection Suspension Type Ratchet (4-Point)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.