
Skullgard Protective Cap Natural Tan - w/ Swing-Ratchet Suspension, Standard
Mfr # 816651
Zoro # G4073566
product price: $141.99
/eaSold in multiples of 20 for $2,839.80
Free Shipping & Returns
Key Features
Head Protection Style
Cap
Head Protection Material
Phenolic
Fits Hat Size
6-1/2" to 8"
Series
Skullgard
Suspension Adjustment Type
Swing-Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
816651
Zoro #
G4073566
UPC #
816687296830
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2" to 8"
Details
Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
Phenolic
Series
Skullgard
Suspension Adjustment Type
Swing-Ratchet
Number of Suspension Points
4-Point
Color
Natural Tan
Head Protection Venting
Non-Vented
Standards
ANSI/ISEA Z89.1-2014
Hard Hat ANSI Class
G
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class G
Application
Working at Heights
Head Protection Suspension Type
Ratchet (4-Point)
Shell Material
Phenolic
Hard Hat Style
Cap
Hard Hat Suspension
Swing-Ratchet
Description
Cap, Skullgard, Swing, Std, Natural, Head Protection Suspension Type Ratchet (4-Point)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.