Hard Hat, Skullgard, Phenolic, 4 Point Ratchet, Type 1, Class G, Tan (Discontinued)
- Mfr # 10193235
- Zoro # G8532437
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10193235
Zoro #
G8532437
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 7-5/8
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Phenolic
Series
Skullgard
Head Protection Suspension Type
Ratchet (4-Point)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Tan
Head Protection Venting
No
Hard Hat ANSI Type
1
Hard Hat ANSI Class
G
Graphics
None
ANSI Electrical Class
G
Head Protection Graphics
No Graphics
Accessory Slots
No
ANSI Impact Type
1
ANSI Classification
Type 1, Class G
High-Visibility
No
High Visibility
No
Shell Material - Head Protection
Phenolic
Hard Hat Suspension
4 pt. Ratchet
Hard Hat Style
Front Brim
Head Protection Brand
MSA
Description
Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Tan, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 7-5/8, Head Protection Material Phenolic, Head Protection Venting No, High-Visibility No, Series Skullgard(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.