Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Comfo-Cap, Polycarbonate, Fast Fit(R), Type 1, Class G, White

  • Mfr # 475336

  • Zoro # G5236235


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polycarbonate
Fits Hat Size
6-1/2" to 8"
Series
Comfo-Cap
Suspension Adjustment Type
Fast Fit(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475336
Zoro #
G5236235
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polycarbonate
Series
Comfo-Cap
Suspension Adjustment Type
Fast Fit(R)
Color
White
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014
ANSI Classification
Type 1, Class G
Head Protection Graphics
No Graphics
Accessory Slots
No
Includes
Hard Hat, Suspension, Instructions
Hard Hat ANSI Type
1
ANSI Electrical Class
C, G
ANSI Impact Type
1
Hard Hat ANSI Class
C, G
Graphics
None
Application
Mining
High-Visibility
No
Head Protection Brand
MSA
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Fast Fit(R), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polycarbonate, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI/ISEA Z89.1-2009, Series Comfo-Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.