Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Comfo-Cap, Polycarbonate, Staz-On, Type 1, Class G, Green

  • Mfr # 91584

  • Zoro # G3604291


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polycarbonate
Fits Hat Size
6-1/2" to 8"
Series
Comfo-Cap
Suspension Adjustment Type
Staz-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91584
Zoro #
G3604291
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polycarbonate
Series
Comfo-Cap
Suspension Adjustment Type
Staz-On
Color
Green
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014
Hard Hat ANSI Class
C, G
Hard Hat ANSI Type
1
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class G
ANSI Impact Type
1
ANSI Electrical Class
C, G
Includes
Hard Hat, Suspension, Instructions
Graphics
None
CSA Type
1
CSA Class
E
Accessory Slots
No
Application
Mining
Accessory Mounting Options
Lamp Bracket & Cord Holder
High-Visibility
No
Hard Hat Sub-Category
Hard Hat Combination Kits
Head Protection Brand
MSA

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Staz-On, Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-5/8 to 7-3/4, Head Protection Material Polycarbonate, Accessory Mounting Options Lamp Bracket & Cord Holder, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2015, Series Comfo-Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.