Shop MSA SAFETY

Hard Hat, Super V, High Density Polyethylene, 4-Point Point Ratchet (4-Point), Type 2, Class E

  • Mfr # C217097
  • Zoro # G4073021

product price: 
$
46.99
/ea
Sold in multiples of 20 for $939.80

Key Features

Head Protection Style
Cap
Head Protection Material
High Density Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
Super V
Suspension Adjustment Type
Ratchet (4-Point)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C217097
Zoro #
G4073021
UPC #
-
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
High Density Polyethylene
Series
Super V
Suspension Adjustment Type
Ratchet (4-Point)
Number of Suspension Points
4-Point
Color
Gray
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Type
2
Hard Hat ANSI Class
E
ANSI Classification
Type 2, Class E
Application
Confined Space, Working at Heights
Head Protection Suspension Type
Ratchet (4-Point)
Shell Material
High Density Polyethylene
Hard Hat Style
Cap
Hard Hat Suspension
Fas-Trac(R) III
ANSI Electrical Class
E

Dimensions

Fits Hat Size
6-1/2" to 8"

Description

Cap Super-v Gray F/t, Head Protection Suspension Type Ratchet (4-Point)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.