Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10072485
Zoro #
G4747102
UPC #
403279226353
Country of Origin
Unknown
Details
Item
Full Body Harness
Harness Sizing
2XL/3XL
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI Z359.1, A10.14, CSA, OSHA
Webbing Material
Polyester
Series
Workman(R)
Stretchable
No
Front D-Ring
No
Subpelvic Strap
No
Harness D-Ring Material
Steel
Back D-Ring
Yes
Adjustable
Yes
Harness Buckle Material
Steel
Hardware Material
Zinc Plated, Stamped Alloy Steel
Shoulder Strap Buckles
None
Includes
Manual
Tensile Strength
6000 lb.
Side D-Rings
Yes
Description
Full Body Harness, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Leg Strap Buckles Mating, Weight Capacity 400 lb, Harness Application General Industry, Hardware Material Zinc Plated, Stamped Alloy Steel, Series Workman(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.