Zoro Homepage
This item is Discontinued.
Msa Safety Full Body Harness, Confined Space, 400 lb. 10072486

Full Body Harness, Confined Space, 400 lb. (Discontinued)

  • Mfr # 10072486
  • Zoro # G1961537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10072486
Zoro #
G1961537
UPC #
-
Country of Origin
Mexico

Details

Item
Full Body Harness
Weight Capacity
400 lb
Harness Application
Confined Space
Tensile Strength
5000 lb.
Front D-Ring
No
Side D-Rings
No

Description

Full Body Harness, Weight Capacity 400 lb, Harness Application Confined Space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.