Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10041615
Zoro #
G6060817
UPC #
641817013700
Country of Origin
Unknown
Details
Item
Full Body Harness
Harness Sizing
Universal
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Friction
Standards
ANSI Z359.1, A10.32, CSA Z259.10, OSHA
Webbing Material
Polyester
Series
TechnaCurv(R)
Includes
Manual
Adjustable
Yes
Shoulder Strap Buckles
None
Front D-Ring
Yes
Back D-Ring
Yes
Hardware Material
Zinc Plated, Stamped or Forged Alloy Steel
Side D-Rings
Yes
Harness D-Ring Material
Steel
Tensile Strength
4000 lb.
Stretchable
No
Harness Buckle Material
Steel
Subpelvic Strap
Yes
Description
Full Body Harness, Chest Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Harness Sizing Universal, Leg Strap Buckles Friction, Weight Capacity 400 lb, Harness Application General Industry, Hardware Material Zinc Plated, Stamped or Forged Alloy Steel, Series TechnaCurv(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.