Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Full Body Harness, Universal, Polyester 10054403

Full Body Harness, Universal, Polyester (Discontinued)

  • Mfr # 10054403
  • Zoro # G5944066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10054403
Zoro #
G5944066
UPC #
-
Country of Origin
Unknown

Details

Item
Full Body Harness
Harness Sizing
Universal
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.1, A10.32, CSA Z259.10, OSHA
Webbing Material
Polyester
Series
TechnaCurv(R)
Tensile Strength
4000 lb.
Harness D-Ring Material
Steel
Stretchable
No
Shoulder Strap Buckles
None
Harness Buckle Material
Steel
Front D-Ring
No
Side D-Rings
Yes
Subpelvic Strap
Yes
Hardware Material
Zinc Plated, Stamped or Forged Alloy Steel
Adjustable
Yes
Includes
Manual
Back D-Ring
Yes

Description

Full Body Harness, Chest Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Harness Sizing Universal, Leg Strap Buckles Tongue, Weight Capacity 400 lb, Harness Application General Industry, Hardware Material Zinc Plated, Stamped or Forged Alloy Steel, Series TechnaCurv(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.