Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10077571
Zoro #
G4617627
UPC #
641817024072
Country of Origin
Unknown
Details
Item
Full Body Harness
Harness Sizing
Universal
Weight Capacity
400 lb
Harness Application
Construction
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, CSA Z259.10-M90 Classes A, P, OSHA 1910.66, 1926.502, Z359.1-2007
Webbing Material
Polyester
Series
Workman(R)
Includes
Manual
Stretchable
No
Back D-Ring
Yes
Front D-Ring
No
Harness D-Ring Material
Steel
Adjustable
Yes
Side D-Rings
Yes
Subpelvic Strap
Yes
Tensile Strength
5000 lb.
Shoulder Strap Buckles
None
Harness Buckle Material
Steel
Hardware Material
Zinc Plated, Stamped or Forged Alloy Steel
Description
Full Body Harness, Chest Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Harness Sizing Universal, Leg Strap Buckles Tongue, Weight Capacity 400 lb, Harness Application Construction, Hardware Material Zinc Plated, Stamped or Forged Alloy Steel, Series Workman(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.