Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msa Safety Full Body Harness, Universal, Polyester 415947

Full Body Harness, Universal, Polyester (Discontinued)

  • Mfr # 415947
  • Zoro # G7498601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415947
Zoro #
G7498601
UPC #
641817003947
Country of Origin
Unknown

Details

Item
Full Body Harness
Harness Sizing
Universal
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32, Z359.1-2007, CSA, OSHA
Webbing Material
Polyester
Series
FP Pro
Front D-Ring
No
Hardware Material
Zinc Plated, Alloy Steel
Harness D-Ring Material
Steel
Side D-Rings
No
Subpelvic Strap
No
Back D-Ring
Yes
Stretchable
No
Shoulder Strap Buckles
None
Adjustable
Yes
Harness Buckle Material
Steel
Includes
Manual
Tensile Strength
5000 lb.

Description

Full Body Harness, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing Universal, Leg Strap Buckles Mating, Weight Capacity 400 lb, Harness Application General Industry, Hardware Material Zinc Plated, Alloy Steel, Series FP Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.