Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10041591
Zoro #
G2404981
UPC #
641817013663
Country of Origin
Unknown
Details
Item
Full Body Harness
Harness Sizing
Universal
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
None
Leg Strap Buckles
Tongue
Standards
ANSI Z359.1, A10.32, CSA Z259.10, OSHA
Webbing Material
Polyester
Series
TechnaCurv(R)
Side D-Rings
No
Front D-Ring
No
Tensile Strength
5000 lb.
Shoulder Strap Buckles
None
Includes
Manual
Harness Buckle Material
Steel
Stretchable
No
Adjustable
Yes
Hardware Material
Polymer Blend
Subpelvic Strap
Yes
Back D-Ring
Yes
Harness D-Ring Material
Steel
Description
Full Body Harness, Chest Strap Buckles None, Harness D-Ring Material Steel, Harness Sizing Universal, Leg Strap Buckles Tongue, Weight Capacity 400 lb, Harness Application General Industry, Hardware Material Polymer Blend, Series TechnaCurv(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.