Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10041517
Zoro #
G4747732
UPC #
-
Country of Origin
Mexico
Details
Item
Full Body Harness
Harness Sizing
Universal
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
None
Leg Strap Buckles
Mating
Standards
ANSI Z359.1, A10.32, CSA Z259.10, OSHA
Webbing Material
Polyester
Series
TechnaCurv(R)
Front D-Ring
No
Back D-Ring
Yes
Harness D-Ring Material
Steel
Subpelvic Strap
Yes
Side D-Rings
No
Stretchable
No
Harness Buckle Material
Steel
Shoulder Strap Buckles
None
Includes
Manual
Tensile Strength
5000 lb.
Adjustable
Yes
Description
Full Body Harness, Chest Strap Buckles None, Harness D-Ring Material Steel, Harness Sizing Universal, Leg Strap Buckles Mating, Weight Capacity 400 lb, Harness Application General Industry, Series TechnaCurv(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.