Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety V-FLEX Full Body Harness, 2XL, 400 lb, Quick-Connect Chest/ Quick-Connect Leg Straps, Back D-Ring 10239982

V-FLEX Full Body Harness, 2XL, 400 lb, Quick-Connect Chest/ Quick-Connect Leg Straps, Back D-Ring (Discontinued)

  • Mfr # 10239982
  • Zoro # G2502382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10239982
Zoro #
G2502382
UPC #
641817159200
Country of Origin
Mexico

Dimensions

Harness Size
2XL
Color and Size
Black - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11-2014
Webbing Material
Nylon
Series
V-FLEX
Includes Padding
Yes
Hardware Material
Steel
Webbing Coating
Uncoated
With Belt
Yes
Harness Color
Black
RFID Equipped
Yes
Padding Location
Shoulder, Waist
Webbing Materials
Nylon
Harness D-Ring Material
Steel
Torso Adjustment
Mating
Features
V-FLEX Construction Harness Adjustable Waist Pad, V-FLEX Harness Padding
Other Standards
CSA Z259.10
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1910.146
Specialty Working Conditions
Arc Flash
Industry
Construction
Brand and Series
MSA V-FLEX

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI Z359.11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.