Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-FLEX Full Body Harness, 2XL, 400 lb, Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # 10239986

  • Zoro # G2502400


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10239986
Zoro #
G2502400
UPC #
641817159248
Country of Origin
Mexico

Dimensions

Harness Size
2XL
Color and Size
Black - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014
Webbing Material
Nylon
Series
V-FLEX
Includes Padding
Yes
Webbing Materials
Nylon
Features
V-FLEX Construction Harness Adjustable Waist Pad, V-FLEX Harness Padding
Hardware Material
Steel
Harness D-Ring Material
Steel
Harness Color
Black
Torso Adjustment
Mating
Webbing Coating
Uncoated
With Belt
Yes
Padding Location
Shoulder, Waist
RFID Equipped
Yes
Other Standards
CSA Z259.10
Specialty Working Conditions
Arc Flash
Industry
Construction
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1910.146
Brand and Series
MSA V-FLEX

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI Z359.11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.