Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-FIT Full Body Harness, 2XL, 400 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 10195136

  • Zoro # G9643455


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10195136
Zoro #
G9643455
UPC #
641817168523
Country of Origin
Mexico

Dimensions

Color and Size
Gray - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11-2014
Webbing Material
Nylon
Series
V-FIT
Includes Padding
Yes
Features
RaceFLEX(TM) connection, Removable Shoulder Pads, Athletic Cut, Pull-Down Adjustments, 4 lanyard keepers
Harness D-Ring Material
Stainless Steel
Hardware Material
Steel
RFID Equipped
Yes
Torso Adjustment
Mating
Padding Location
Back, Shoulder
With Belt
Yes
Harness Color
Gray
Webbing Coating
Uncoated
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA
Industry
Construction, General Industry, Oil and Gas, Utilities
Safety Features
Belt
Other Standards
CSA Z259.10

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.