Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety V-FIT Full Body Harness, M, 400 lb., Quick-Connect Chest/ Quick-Connect Leg Straps 10194949

V-FIT Full Body Harness, M, 400 lb., Quick-Connect Chest/ Quick-Connect Leg Straps (Discontinued)

  • Mfr # 10194949
  • Zoro # G9645205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10194949
Zoro #
G9645205
UPC #
641817167380
Country of Origin
Mexico

Dimensions

Color and Size
Gray - M

Details

Item
Full Body Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11-2014
Webbing Material
Nylon
Series
V-FIT
Includes Padding
Yes
Hardware Material
Steel
Harness D-Ring Material
Stainless Steel
Features
RaceFLEX(TM) connection, Removable Shoulder Pads, Athletic Cut, Pull-Down Adjustments, 4 lanyard keepers
RFID Equipped
Yes
Torso Adjustment
Mating
With Belt
No
Webbing Coating
Uncoated
Harness Color
Gray
Padding Location
Leg, Shoulder
ANSI Standards Met
ANSI Z359.11
Other Standards
CSA Z259.10
OSHA Standards Met
OSHA

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.