Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Form Construction Harness, Standard, Back & Hip D-Ring, Tongue Buckle Leg Straps, Shoulder Padding

  • Mfr # 10197364

  • Zoro # G9643735


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10197364
Zoro #
G9643735
UPC #
641817163108
Country of Origin
Mexico

Dimensions

Color and Size
Green - M

Details

Item
Construction Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014
Webbing Material
Nylon
Series
V-FORM
Includes Padding
Yes
Features
RaceFORM buckle, Athletic cut, Pull-down adjustment
Hardware Material
Steel
Harness D-Ring Material
Stainless Steel
Webbing Coating
Uncoated
With Belt
Yes
Harness Color
Green
Padding Location
Shoulder
RFID Equipped
Yes
Torso Adjustment
Mating
Safety Features
Belt
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI Z359.11
Industry
Construction, General Industry, Oil and Gas, Utilities
Other Standards
CSA Z259.10

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.