EVOTECH(R) Harness Full Body Harness, XL, 400 lb., Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 10176308
Zoro # G0729710
product price: $1,393.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10176308
Zoro #
G0729710
UPC #
-
Country of Origin
Mexico
Dimensions
Color and Size
Black - XL
Details
Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.14, ANSI Z359.4, CSA Z259.10, CSA Z259.2.3, OSHA
Webbing Material
Nylon
Series
EVOTECH(R) Harness
Includes Padding
Yes
Features
Personal Rescue Device - significantly reduces rescue time. The MSA Latchways(R) PRD is a lightweight, unobtrusive personal rescue device that is an integrated full body harness system for self-rescue. In the event of a fall the device lowers the person gently to the ground in a controlled descent.
Hardware Material
Steel
Harness D-Ring Material
Stainless Steel
Padding Location
Shoulder
RFID Equipped
Yes
Webbing Coating
Uncoated
Torso Adjustment
Mating
Harness Color
Black
With Belt
No
Industry
General Industry
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, Features Personal Rescue Device, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.