Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10041608
Zoro #
G5205794
UPC #
-
Country of Origin
Mexico
Details
Item
Full Body Harness
Harness Sizing
XL
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.1, A10.32, CSA Z259.10, OSHA
Webbing Material
Polyester
Series
TechnaCurv(R)
Stretchable
No
Includes
Manual
Hardware Material
Zinc Plated, Stamped or Forged Alloy Steel
Front D-Ring
Yes
Tensile Strength
4000 lb.
Back D-Ring
Yes
Shoulder Strap Buckles
None
Side D-Rings
Yes
Subpelvic Strap
Yes
Harness D-Ring Material
Steel
Harness Buckle Material
Steel
Adjustable
Yes
Description
Full Body Harness, Chest Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Harness Sizing XL, Leg Strap Buckles Tongue, Weight Capacity 400 lb, Harness Application General Industry, Hardware Material Zinc Plated, Stamped or Forged Alloy Steel, Series TechnaCurv(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.