Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10105935
Zoro #
G4526417
UPC #
641817023020
Country of Origin
Unknown
Details
Item
Full Body Harness
Harness Sizing
XL
Weight Capacity
400 lb
Harness Application
Construction
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.1, A10.32, CSA 259.10-06, OSHA
Webbing Material
Polyester
Series
EVOTECH (R)
Harness Buckle Material
Steel
Tensile Strength
5000 lb.
Back D-Ring
Yes
Adjustable
Yes
Side D-Rings
Yes
Includes
Manual
Hardware Material
Zinc Plated, Stamped or Forged Alloy Steel
Subpelvic Strap
Yes
Stretchable
No
Harness D-Ring Material
Steel
Shoulder Strap Buckles
None
Front D-Ring
No
Description
Full Body Harness, Chest Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Harness Sizing XL, Leg Strap Buckles Tongue, Weight Capacity 400 lb, Harness Application Construction, Hardware Material Zinc Plated, Stamped or Forged Alloy Steel, Series EVOTECH (R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.