Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Full Body Harness, XL, Polyester 10077572

Full Body Harness, XL, Polyester (Discontinued)

  • Mfr # 10077572
  • Zoro # G4598587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10077572
Zoro #
G4598587
UPC #
403279226391
Country of Origin
Unknown

Details

Item
Full Body Harness
Harness Sizing
XL
Weight Capacity
400 lb
Harness Application
Construction
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, CSA Z259.10-M90 Classes A, P, OSHA 1910.66, 1926.502, Z359.1-2007
Webbing Material
Polyester
Series
Workman(R)
Subpelvic Strap
Yes
Stretchable
No
Side D-Rings
Yes
Back D-Ring
Yes
Harness Buckle Material
Steel
Harness D-Ring Material
Steel
Shoulder Strap Buckles
None
Adjustable
Yes
Hardware Material
Zinc Plated, Stamped or Forged Alloy Steel
Includes
Manual
Tensile Strength
5000 lb.
Front D-Ring
No

Description

Full Body Harness, Chest Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Harness Sizing XL, Leg Strap Buckles Tongue, Weight Capacity 400 lb, Harness Application Construction, Hardware Material Zinc Plated, Stamped or Forged Alloy Steel, Series Workman(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.