Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10041519
Zoro #
G4747741
UPC #
-
Country of Origin
Unknown
Details
Item
Full Body Harness
Harness Sizing
XL
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
None
Leg Strap Buckles
Mating
Standards
ANSI Z359.1, A10.32, CSA Z259.10, OSHA
Webbing Material
Polyester
Series
TechnaCurv(R)
Includes
Manual
Hardware Material
Polymer Blend
Tensile Strength
5000 lb.
Front D-Ring
No
Harness Buckle Material
Steel
Subpelvic Strap
Yes
Back D-Ring
Yes
Side D-Rings
No
Adjustable
Yes
Shoulder Strap Buckles
None
Harness D-Ring Material
Steel
Stretchable
No
Description
Full Body Harness, Chest Strap Buckles None, Harness D-Ring Material Steel, Harness Sizing XL, Leg Strap Buckles Mating, Weight Capacity 400 lb, Harness Application General Industry, Hardware Material Polymer Blend, Series TechnaCurv(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.