Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10072480
Zoro #
G3822847
UPC #
641817005187
Country of Origin
Unknown
Details
Item
Full Body Harness
Harness Sizing
XL
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
Friction / Pass-Through
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, Z359.1-2007, CSA Z259.10-M90 Classes A, P, OSHA 1910.66, 1926.502
Webbing Material
Polyester
Series
Workman(R)
Shoulder Strap Buckles
None
Stretchable
No
Adjustable
Yes
Harness D-Ring Material
Steel
Tensile Strength
6000 lb.
Back D-Ring
Yes
Includes
Manual
Side D-Rings
No
Harness Buckle Material
Steel
Hardware Material
Zinc Plated, Stamped Alloy Steel
Front D-Ring
No
Subpelvic Strap
No
Description
Full Body Harness, Chest Strap Buckles Friction / Pass-Through, Harness D-Ring Material Steel, Harness Sizing XL, Leg Strap Buckles Quick-Connect, Weight Capacity 400 lb, Harness Application General Industry, Hardware Material Zinc Plated, Stamped Alloy Steel, Series Workman(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.